Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 30 |
|---|---|
| Axis | (W) One-sided take-up on both axes |
| Built-in Magnet Availability | (-) No magnet |
| Connection Port Position | (-) Body side |
| Swing Angle (°) | (100) 100 |
| Type of Mount/Support | (F) Flange type |
| Vane Format | (D) Double vane |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































