SMC Elbow KQL

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900
Spesifikasi
ColorBody: Black Release Bush: Blue
MaterialBody: C3604, PBT, PP Driving half: C3604 (screw part) Chuck: SUS304 Guide: SUS304, C3604, PBT Collet, Release bush: POM packing, O-ring: NBR Gasket: SUS304, NBR
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Connector ThreadR1/8
Dimension A (mm)32
Dimension H (mm)17 (opposite the hexagon)
Dimension L1 (mm)26.5
Dimension L2 (mm)27
Dimension d1 (Φmm)18.5 (maximum diameter)
Dimensions d2 (mm)17 phi
Dimensions m (mm)21
Effective Section Area (mm²)Nylon: 21.6, Urethane: 14.9
Suitable Tube MaterialNylon, Polyurethane
Suitable Tube Outer Diameter (Φmm)10
Suitable fluidAir / water
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Used for piping in a right angle direction from the screw. The most common model.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait