Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -5 to 150 (without freezing) |
|---|---|
| Assured Pressure Resistance (MPa) | 3 |
| Shape | Elbow union |
| Suitable Lubricant Oil | Non-grease specification |
| Suitable Tube Material | FEP, PFA, nylon, soft nylon (water cannot be used), polyurethane, polyolefin |
| Suitable fluid | Air, water |
| Threaded Part | With sealant |
| Working Pressure Range (kPa-Mpa) | -101 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































