Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: white, release bush: light gray |
|---|---|
| Material (screw) | Brass |
| Sealing Type | [Male screw] (-) No sealant |
| Shape | Double universal elbow |
| Suitable fluid | Air, water |
| Thread Standard | Mounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread) |
| Type Of Thread | RRc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
Used for branch piping in a right angle direction from the screw. The tube mounting direction is free and two independent.Ulasan Produk
Tidak ada ulasan




















































































































































