SMC Direct-Acting 2-port Solenoid Valve General-purpose/Environment-resistant Solenoid Valve JSX Series Body material: SUS Seal material: NBR

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900 - Rp2.599.900
Spesifikasi
Material (Seal)NBR
Number of Ports2
Body MaterialSUS
Type of ActingDirect acting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Using a stainless steel coil cover, the clean and environmental resistance performance has been improved. [Protection structure IP67]
The body material can be selected from SUS (stainless steel), brass (brass/bronze), and aluminum.
Because the coil rotates 360 °, it is easy to handle the lead wire.
The power consumption is reduced by 10%(compared to conventional), the power consumption is reduced by 14%(compared to the conventional), and the energy saving performance has been improved.

Ulasan Produk

Tidak ada ulasan