SMC Direct-Acting 2-port Solenoid Valve General-purpose/Environment-resistant Solenoid Valve JSX Series Body material: AL Seal material: FKM
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (Seal) | FKM |
|---|---|
| Body Size | 20 |
| Number of Ports | 2 |
| Body Material | AL |
| Option | None |
| Pipe Connection Diameter | 1/4 |
| Type of Acting | Direct acting type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Using a stainless steel coil cover, the clean and environmental resistance performance has been improved. [Protection structure IP67]The body material can be selected from SUS (stainless steel), brass (brass/bronze), and aluminum.
Because the coil rotates 360 °, it is easy to handle the lead wire.
The power consumption is reduced by 10%(compared to conventional), the power consumption is reduced by 14%(compared to the conventional), and the energy saving performance has been improved.
Ulasan Produk
Tidak ada ulasan




















































































































































