SMC Direct Acting 3-port Solenoid Valve VX3114J

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900
Spesifikasi
Rated Voltage (V)DC24
Number of Ports3
Pipe Connection DiameterRc1/4
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Solenoid valve for various fluids that are active in a wide range of fields
- Improvement of corrosion resistance improvement special magnetic material adoption
- Protection grade: IP65 equivalent
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)
- Flame retardant UL94V-0 Fame-backed mold coil material
- Improvement of maintenance
- Easy maintenance by nut method.
- Reduction of power consumption (DC specification)
VX31: 6W → 4.5W
VX32: 8W → 7w
VX33: 11.5W → 10.5W

Ulasan Produk

Tidak ada ulasan