Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | AC100 (50/60Hz) |
|---|---|
| Additional Symbol | (-) None |
| Bracket | (-) None |
| Number of Ports | 3 |
| Orifice Diameter (Φmm) | (4) Φ4 |
| Model | 33 |
| Pipe Connection Diameter | (03) 3/8 |
| Solenoid Valve Option | (E) Seal material: EPDM, Body material: C37 / Cu |
| Suitable fluid | Hot water |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (G) Grommet |
| Valve Type/Body Shape | (2) N.O. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































