Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Symbol | (-) None |
|---|---|
| Number of Ports | 3 |
| Orifice Diameter (Φmm) | (3) Φ3 |
| Model | 33 |
| Pipe Connection Diameter | (02) 1/4 |
| Solenoid Valve Option | (S) Seal material: FFKM / PTFE, Body material: C37 / Cu |
| Suitable fluid | Steam |
| Type Of Thread | (-) Rc |
| Valve Type/Body Shape | (4) COM. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































