Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC12 |
|---|---|
| Additional Symbol | (-) None |
| Bracket | (-) None |
| Number of Ports | 3 |
| Orifice Diameter (Φmm) | (2) Φ2.2 |
| Model | 33 |
| Pipe Connection Diameter | (02) 1/4 |
| Solenoid Valve Option | (B) Seal material: EPDM, Body material: C37 |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Valve Type/Body Shape | (4) COM. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































