Kondisi Barang:
Authorized Partner
Spesifikasi
| Number of Ports | 3 |
|---|---|
| Pipe Connection Diameter | Rc1/8 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- A wide range of fluid control is possible. Abundant combinations.Combination can be freely selected according to the purpose, such as body material (brass, SUS), seal material (NBR, FKM, EPDM).
- Easy -to -use, regularly closed, common use that can be opened at all times. (C.O.)
- Disassembly and assembly are OK in a short time.
- High viscosity (500mm2/s) control
- For air, water and oil.
- Manifold model: Pilot 2 Port Solenoid Valve V Pilot Solenoid Valve VXA31, Pilot Solenoid Valve V Pilot Solenoid Valve VXA32
Ulasan Produk
Tidak ada ulasan




















































































































































