SMC Direct Acting 2-port Solenoid Valve VX2 Series VX242N

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Voltage (V)(F) DC24
Bracket(XB) With bracket
Lead Wire Extraction Direction Special(B) Rotation angle 180°
Number of Ports2
Opening Diameter1/4
Body Material(N) SUS
Option(H) Compatible with low-concentration ozone, deionized water, etc. --Oil-free specifications --Standard (Rc)
Orifice Diameter (Φmm)5
Suitable fluidWater
Type of Lead Wire ExtractionGrommet (with surge voltage protection circuit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan