Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (A) DC24 |
|---|---|
| Lead Wire Extraction Direction Special | (A) Rotation angle 90° |
| Number of Ports | 2 |
| Opening Diameter | Φ10 one-touch fitting |
| Orifice Diameter (Φmm) | 5 |
| Body Material | (H) Resin |
| Option | (-) With one-touch pipe fitting |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | Grommet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































