Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (Z) Other special options |
|---|---|
| Bracket | (XB) With bracket |
| Electrical Options | (2A) With lamp --DC24V --DIN type terminal (with surge voltage protection circuit) |
| Lead Wire Extraction Direction Special | (-) Standard type |
| Number of Ports | 2 |
| Body Material | (D) Al |
| Opening Diameter | 3/8 |
| Option | (C) Compatible with low-concentration ozone, deionized water, etc.-Standard (Rc) |
| Orifice Diameter (Φmm) | 5 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































