Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (B) AC100 |
|---|---|
| Bracket | (XB) With bracket |
| Lead Wire Extraction Direction Special | (-) Standard type |
| Number of Ports | 2 |
| Opening Diameter | 1/4 |
| Body Material | (F) C37 |
| Option | (B) NPT |
| Orifice Diameter (Φmm) | 5 |
| Suitable fluid | Oil |
| Type of Lead Wire Extraction | Grommet (with surge voltage protection circuit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































