Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (T) AC100 |
|---|---|
| Number of Ports | 2 |
| Opening Diameter | Φ8 one-touch fitting |
| Orifice Diameter (Φmm) | 2 |
| Suitable fluid | Air |
| Body Material | (L) Resin |
| Option | (H) Compatible with low-concentration ozone, deionized water, etc. --Oil-free specifications --With one-touch pipe fittings |
| Type of Lead Wire Extraction | Conduit (with surge voltage protection circuit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































