Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 30 |
|---|---|
| Auto Switch Type | (-) No auto switch (built-in magnet) |
| Axis | (S) One axis |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) No cushion |
| Port Thread Type | (TN) NPT 1/8 |
| Swing Angle (°) | (360) 350 - 370 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































