Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 20 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Axis Format | (S) One axis |
| Cushioning | (C) Air cushion |
| Lead Wire (m) | (Z) 5 |
| Port Thread Type | (-) Rc 1/8 |
| Swing Angle (°) | (90) 80 - 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































