Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 20 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | T79 |
| Axis | (J) Both axes (long axis without one-sided one-sided) |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | 3 |
| Swing Angle (°) | (100) 100 |
| Type of Lead Wire Extraction | (L) Grommet |
| Vane Format | (D) Double vane |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































