SMC Coolant Valve SGC Series SGC321B

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900
Spesifikasi
Material (Seal)(B) FKM
Operating Pressure Range (MPa)(05) 0 - 0.5
Rated Voltage (V)(1) AC100 50/60Hz
Auto Switch Type(-) No auto switch (no magnet)
Bracket(-) No bracket
Connector Diameter(20) 3/4
Lamp/Surge Voltage Protection Circuit(S) With surge voltage protection circuit
Manual(D) Bush turn lock type driver operation type
Pilot Valve(Y) 0.35W type (V116)
Series(3) SGC300
Type Of Thread(-) Rc
Type of Lead Wire Extraction(D) DIN type terminal (Pitch between terminals: 11mm)
Valve Type(1) Normal close

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan