Kondisi Barang:
Authorized Partner
Spesifikasi
| Digital Flow Switch | (P1) NPN open collector 1 output + analog (1-5V) |
|---|---|
| Filter | (F) With filter |
| ON/OFF valve | (V1) With air operated flow rate adjustment |
| Pipe Connection Diameter | (-) Φ12 One-touch fitting |
| Pressure Reducing Valve | (R1) With pressure reducing valve + pressure take-out port Ass'y |
| Throttle Valve | (S) With throttle valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Modular clean devices (pipe man -hours reduction/space saving).You can easily get clean air.
- Rolling: 0.01 μm (99.99%collected efficiency).
- Fluid contact: Non -lease, silicone -free.
- Clean room assembly double package shipment.
- 24 types of combinations are possible.
Note) Entrance air condition ISO 8573-1 quality grade 1.4.1-1.6.1 equivalent
Ulasan Produk
Tidak ada ulasan




















































































































































