Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: White, Release bush: Orange |
|---|---|
| Material (screw) | Brass + electroless nickel plating |
| Connector Thread | NPT1/4 |
| Dimension A (mm) | 26.6 |
| Dimension d1 (Φmm) | 11.1 |
| Dimension L1 (mm) | 20.4 |
| Dimension L2 (mm) | 18 |
| Dimension L3 (mm) | 31 |
| Dimension P (mm) | 11.1 |
| Dimensions d2 (mm) | 17.6 phi |
| Dimensions m (mm) | 13.3 |
| Effective Section Area (mm²) | (Nylon) 7.7 (Urethane) 6.6 |
| Pipe Connection Diameter | 1/4 |
| Seal | (Screw part) With sealant |
| Sealing Type | (Male screw) With sealant |
| Shape | Branch universal elbow |
| Suitable fluid | Air, water |
| Thread Standard | Mounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread) |
| Type Of Thread | NPT |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Dimension A is the reference dimension after screwing in the NPT screw- Dimension φD1 means the maximum diameter.
Use
Tighten the hexagonal head of the body with a box wrench and use an elbow union for branch piping.Ulasan Produk
Tidak ada ulasan




















































































































































