Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp87.900 - Rp139.900
Spesifikasi
ColorBody: White release bush: Light gray
MaterialBody: C3604BD, PBT, PP, Driving half: C3604BD (screw part), Chuck: SUS304, Guide: SUS304, C3604BD, POM, Collet, Release Bush: POM, Packing, O-ring: NBR, Gasket: SUS304, NBR
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Maximum Operating Pressure (MPa)1
ScrewsJIS B0203
Suitable Tube MaterialNylon / Polyurethane
Suitable fluidAir, general industrial water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Used for branch piping in the same direction from the screws.
With a screw sticker

Ulasan Produk

Tidak ada ulasan