Kondisi Barang:
Authorized Partner
Spesifikasi
| Bracket | Without bracket |
|---|---|
| Connector | None |
| Display unit | (M) Fixed SI unit |
| Ejector Exhaust Type | (1) Built-in silencer |
| Ejector Unit Nozzle Diameter (Φmm) | (15) 1.5 |
| Fracture Flow Adjustment Needle/Bracket | (N) No locknut |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire | (L) Lead wire with connector (length 2m) |
| Manual Operation Type | (-) Non-lock push type |
| Maximum Vacuum Pressure (kPa) | (L) - 53 |
| Output | (N) NPN open collector 1 output |
| Output specifications | (N) NPN open collector 1 output |
| Pressure Switch/Filter Combination | (D) Digital pressure switch for vacuum (ZSE30A) + filter |
| Solenoid Valve Rated Voltage (V) | (5) DC24 |
| Standard | (-) None |
| Supply Valve/Release Valve Combination | (K1) Supply valve: Double SOL (SYJ3233-X126); Destruction valve: NC (SYJ3133) |
| Type of Lead Wire Extraction | (MO) M type plug connector type |
| Unit | (M) Fixed SI unit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































