Kondisi Barang:
Authorized Partner
Spesifikasi
| Pad Material | NBR |
|---|---|
| Mounting Screw | M16x1.5NPTF1/8 male thread |
| Pad Diameter (Φmm) | 63 |
| Pad Shape | High load type (flat type with ribs) |
| Thread Size | M16x1.5NPTF1/8 male thread |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Ideal for Work quality such as CRT and automobile body.Pad diameter/φ40 ~ φ125
Ulasan Produk
Tidak ada ulasan




















































































































































