Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | Urethane rubber |
|---|---|
| Pad Material | (U) Urethane rubber |
| Connector Thread | M8X1.25 female thread |
| Pad Diameter (Φmm) | 32 |
| Pad Shape | Bellow shape |
| Thread Size | (B8) M8x1.25 (female screw) |
| Vacuum Outlet | (08) Φ8 tube (one-touch fitting) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































