Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (adapter) | Brass |
|---|---|
| Pad Material | Conductive NBR |
| Pad Diameter (Φmm) | 10 |
| Pad Shape | Φ4, Φ6, Φ8: Bellows type Φ10, Φ13, Φ16: Bellows type with ribs |
| Thread Size | M5X0.8 internal thread |
| Vacuum Outlet | (B5) M5x0.8 (female screw) |
| Vacuum Take-out Direction | side |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Pad diameter φ1.5 to φ16Small, space -saving, total length reduction
Φ2 One -touch tube, a lineup of barb succession
Ulasan Produk
Tidak ada ulasan




















































































































































