Kondisi Barang:
Authorized Partner
Spesifikasi
| Pad Material | (GN) Conductive NBR |
|---|---|
| Pad Shape | Oval Flat |
| Pad Size (mm) | 5X20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with rectangular work, vertical and horizontal workPad shape: Long -circular flat shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffa: None, yes
Buffast Lok (MM): [ZP] 6, 10, 15, 20, 25
Buffast Lok (MM): [ZP2] 10, 20, 30, 40, 50
Ulasan Produk
Tidak ada ulasan




















































































































































