SMC ZNC-C Series with Bernoulli Gripper/Coanda Grip

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Assured Pressure Resistance (MPa)0.75
AttachmentWith vibration suppression cover
PlateNone
Body MaterialAluminium
Dimensions (mm)phi 20 (body)
Operating Pressure (MPa) 0.1 - 0.5
Pressure SensorPart number with: PSE541-M5-X2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces the blowing away of light workpieces/adjacent workpieces Prevents side slippage when workpieces are picked up Air is blown while picking up workpieces, so there is no need to worry about sucking powdery substances adhering to workpieces into equipment piping. Body material: Stainless steel, with aluminum Coanda grip Blows off workpieces before adsorption and prevents workpieces from slipping during adsorption
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* The vibration suppression cover cannot be retrofitted or removed.
Feature
Light work/prevention of horizontal slippage when adsorbing adsable to blowing off adjacent work
There is no need to worry about sucking the powdered thing attached to the work to the device piping to adsorb the air while blowing the air.
Body material: Stainless steel, aluminum
With coanda grip
Prevention of blowing off work before adsorption and side slip of work during adsorption
Use
The Coanda Grip uses materials that comply with the FDA (US Food and Drug Administration) standard and the Food Sanitation Law.

Ulasan Produk

Tidak ada ulasan