Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | (3) Manifold: With common supply valve |
|---|---|
| Break Flow Adjustment Needle | With lock nut |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Made-to-order Specifications | Standard |
| Manual | Non-lock push type |
| Nozzle diameter (mm) | (07) 0.7 |
| Pilot Valve | DC1W type (with lamp: 1.05W) |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Standard Supply Pressure (MPa) | 0.5 |
| Supply Valve/Release Valve Combination | Supply valve (NC) with release valve |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | L-shaped plug connector, no lead wire (applicable to DC only) |
| Vacuum Port | Extraction position: Side, bottom extraction |
| Vacuum Switch Lead Wire Extraction | Grommet, 3 m lead wire (ZSE1) / Grommet, 3 m lead wire (ZSM1) |
| Vacuum Switch Model | 1 point output, no analog, 200° setting (ZSE1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Unit into valve switchesManicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure -84kpa
Ulasan Produk
Tidak ada ulasan




















































































































































