SMC ZK2 - Vacuum Unit/Single Unit ZK2A12J5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Rated Voltage (V)(5) DC24
Nozzle diameter (mm)(12) Ejector system / Φ1.2
Pressure Sensor(B) Digital pressure switch for vacuum (0 to -101 NPN 2 output (SI unit fixed))
Pressure Sensor/Vacuum Pressure Switch SpecificationDigital pressure switch for vacuum; pressure range 0 to -101; NPN2 output SI unit fixed
Supply Valve/Release Valve Combination(J) Supply valve (NC) / breaking valve (none)
OptionA: No option, B: No option, C: No option
System/Body Type(A) Ejector system / single unit / silencer exhaust
Vacuum (V) Port(06) Φ6mm one-touch pipe fitting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system.
Vacuum -saving digital pressure switch with energy -saving function, air cut at the time of vacuum arrival: air consumption reduced by 90%
By improving the efficiency of the ejector: Inspitation flow rate by 50%,: air consumption reduced by 30%(comparison with 1 -stage maker approach)
Small and lighter: volume 88cm 328%reduction: Mass 81g59%

Ulasan Produk

Tidak ada ulasan