Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Nozzle diameter (mm) | (07) Ejector system / Φ0.7 |
| Pressure Sensor | (A) Vacuum digital pressure switch (0 to -101 NPN 2 output (with unit switching function)) |
| Pressure Sensor/Vacuum Pressure Switch Specification | Digital pressure switch for vacuum; pressure range 0 to -101; with NPN2 output unit switching function |
| Supply Valve/Release Valve Combination | (R) Self-holding / destruction valve interlocking |
| Option | A: With one single bracket, B: No option, C: No option |
| System/Body Type | (A) Ejector system / single unit / silencer exhaust |
| Vacuum (V) Port | (08) Φ8mm one-touch fitting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump system.Vacuum -saving digital pressure switch with energy -saving function, air cut at the time of vacuum arrival: air consumption reduced by 90%
By improving the efficiency of the ejector: Inspitation flow rate by 50%,: air consumption reduced by 30%(comparison with 1 -stage maker approach)
Small and lighter: volume 88cm 328%reduction: Mass 81g59%
Ulasan Produk
Tidak ada ulasan




















































































































































