Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Exhaust Type | Silencer exhaust |
|---|---|
| Mounting | Standard: mm size; screw: male thread; size: M10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Incorporated in integrated and pads to reduce the number of pipes and piping!Two -stage reaction inhalation flow rate by 50%and air consumption reduced by 30%
Reduce the number of man -hours when replacing pads by attaching and detaching maintenance improvement lock plates!
Pad diameter: φ63, φ80
Ulasan Produk
Tidak ada ulasan




















































































































































