SMC ZCUK/ZCDUK - Free Mount Cylinder for Vacuum

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
TypeCap Piping/Male Thread
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeReed auto switch/Grommet/With light/2-wire type/Vertical entry/5 m lead wire/Applicable voltage: 24 VDC/100 VAC
Lead Wire (m)(Z) 5
Port Thread Type(-) M5x0.8
Auto SwitchWith auto switch
Stroke (mm)50
Tube Inner Diameter (Φmm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
A vacuum passage is provided on a rod in a compact and high -mounting accuracy CU series to make it easier to attach a vacuum pad to save space.
Standard vacuum pad (φ2 to φ50) can be installed

Ulasan Produk

Tidak ada ulasan