SMC ZB - Small Vacuum Unit/Single Unit ZB0611

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.899.900
Spesifikasi
Rated Voltage (V)DC24
Body TypeSingle item
Exhaust TypeSilencer exhaust (individual exhaust)
Manual Operation TypeNon-lock push type
Nozzle diameter (mm)0.6
Pressure Sensor/Vacuum Pressure Switch SpecificationPressure sensor; Pressure range: 0 to -101kPa; Output 1 to 5V, accuracy ±2%FS or less
OptionWith a single bracket (bundled disposal, unbroken), driver operation type destruction needle
Supply Valve/Release Valve CombinationSupply valve: normally closed; release valve: normally closed
Type of Lead Wire ExtractionL-shaped plug connector with lead wire
Vacuum (V) PortStraight Φ4 one-touch fitting mm size
Vacuum Pressure SwitchWithout lead wire with connector (no need to specify for pressure sensor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
High -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time

Ulasan Produk

Tidak ada ulasan