Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Type | (3) For manifold (no distinction) |
| Exhaust Type | (1) Silencer exhaust (individual exhaust) |
| Manual Operation Type | (B) Lock type (tool type required) Semi-standard |
| Nozzle diameter (mm) | (05) 0.5 |
| Pressure Sensor | (FA) Vacuum pressure switch [-100 to 100, NPN2 output (with unit switching function)], (G) Lead wire with connector With connector cover (lead wire length 2 m) |
| Option | None |
| Pressure Sensor/Vacuum Pressure Switch Specification | Vacuum pressure switch; pressure range: -100 to 100 kPa; with NPN2 output unit switching function |
| Supply Valve/Release Valve Combination | (K1) Supply valve (normally closed) - Destruction valve (normal rose) |
| Switch | (FA) Vacuum pressure switch [-100 to 100, NPN2 output (with unit switching function)] |
| Type of Lead Wire Extraction | Supply valve / break valve: (L) L-shaped plug connector / with lead wire, for vacuum pressure switch: (G) with connector With lead wire connector cover (lead wire length 2 m) |
| Vacuum (V) Port | (L4) Elbow Φ4mm one-touch fitting |
| Vacuum Pressure Switch | Lead wire with connector Lead wire length with connector cover 2m |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemHigh -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time
Ulasan Produk
Tidak ada ulasan




















































































































































