SMC ZB - Small Vacuum Unit/Single Unit ZB0511

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.299.900
Spesifikasi
Rated Voltage (V)(5) DC24
Body Type(1) Single unit (PV, PD common port)
Exhaust Type(1) Silencer exhaust (individual exhaust)
Manual Operation Type(-) Non-lock push type
Nozzle diameter (mm)(05) 0.5
Pressure Sensor(FAM) Vacuum pressure switch [-100 to 100, NPN2 output (SI unit fixed)], (G) Lead wire with connector With connector cover (lead wire length 2 m)
OptionWith bracket for single unit (shipped together, not assembled)
Pressure Sensor/Vacuum Pressure Switch SpecificationVacuum pressure switch; pressure range: -100 to 100 kPa; NPN2 output SI unit fixed
Supply Valve/Release Valve Combination(K1) Supply valve (normally closed) - Destruction valve (normal rose)
Switch(FAM) Vacuum pressure switch [-100-100, NPN2 output (SI unit fixed)]
Type of Lead Wire ExtractionSupply valve / break valve: (L) L-shaped plug connector / with lead wire, for vacuum pressure switch: (G) with connector With lead wire connector cover (lead wire length 2 m)
Vacuum (V) Port(L4) Elbow Φ4mm one-touch fitting
Vacuum Pressure SwitchLead wire with connector Lead wire length with connector cover 2m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
High -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time

Ulasan Produk

Tidak ada ulasan