Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Type | (1) Single unit (PV, PD common port) |
| Exhaust Type | (1) Silencer exhaust (individual exhaust) |
| Manual Operation Type | (-) Non-lock push type |
| Nozzle diameter (mm) | (04) 0.4 |
| Option | With bracket for single unit (shipped together, not assembled) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemHigh -speed response: A response 5ms, a true vacant response time 28ms
Energy saving: air consumption reduced by 17%and empty pressure was improved 21%
Small / lightweight: 46g
With a vacuum pressure switch, can be copied up to 10 units at the same time
Ulasan Produk
Tidak ada ulasan




















































































































































