SMC ZA - Small Vacuum Unit/Single Unit ZA1051

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900
Spesifikasi
TypeNon-locking push type (tool required) / Latching type: Push-lock type (tool required)
Voltage (V)(5) DC24
Function(-) Standard type (DC is 1W)
Lead Wire (m)0.3
Manual(-) Non-lock push type
Manual Operation Type(-) Non-lock push type
Nozzle diameter (mm)(05) Φ0.5
Pneumatic Supply (P) Port(5) Φ4 (elbow)
Power Supply Voltage (V) DC24
Pressure Sensor(P1) With pressure sensor (0 to -101 kPa accuracy +/- 2% FS)
Solenoid Valve Combination(K1) For supply: Normal close For destruction: Normal close
Suction Filter(-) No suction filter
Type of Lead Wire Extraction(L) L-shaped plug connector / lamp with surge voltage protection circuit
Vacuum (V) Port(2) Φ4 (straight)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Overall width: 9.9mm, total length: 72.9mm, total height: 52.5mm, mass: 50g
Can be installed
Improvement of responsibilities by shortening the length of tube to the pad
Manicized can be converted

Ulasan Produk

Tidak ada ulasan