Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
|---|---|
| Temperature Range (°C) | 5 - 60 |
| Auto Switch Type | Solid state auto switch, Grommet, With light, 3-wire (PNP), Side entry, 3 m lead wire, Applicable voltage: 5, 12, 24 V DC (4.5 to 28 V DC) |
| Flange size | 40 |
| Flange type | KF(NW) |
| Indicator and Operation Port Direction | Without indicator, flange side |
| Lead Wire (m) | (L) 3 |
| Number Of Auto Switches | Quantity: 2; Detection position: Valve open/close |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Precision casting integrated structure without gas poolsMade of aluminum high vacuum L type valve XL series compatible (XM series) Note (XM series) Note) There is no size 16 in the straight type
Ulasan Produk
Tidak ada ulasan




















































































































































