Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | Seal material: FKM; Compound No.: 1349-80 |
|---|---|
| Temperature and Heater Specifications (°C) | 5 to 60, without heater |
| Auto Switch Type | Solid state auto switch, Grommet, With light, 2-wire, Side entry, Lead wire 0.5 m, Applicable voltage: 24 V DC (10 to 28 V DC) |
| Flange size | 16 |
| Flange type | KF(NW) |
| Lead Wire (m) | (-) 0.5 |
| Number Of Auto Switches | Quantity: 2; Detection position: Valve open/close |
| Pilot Port Direction | Flange face back |
| Surface Treatment Body | External: hard alumite, internal: raw material |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Added electromagnetic valve [NEW]Heat -resistant 2 -colored display type 2 No contact automatic switch added to high temperature type [NEW]
Using aluminum body
Uniform baking temperature
Lightweight and compact
There are few out gas
Less heavy metal contamination
Bellows replacement is possible
Ulasan Produk
Tidak ada ulasan




















































































































































