Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Open/Close Stroke (mm) | 70 |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Long stroke.- Compatible with large -scale work grants with variations in dimensions.
- Greater knowledge depending on the double piston.
- Built -in dust countermeasure mechanism.
Ulasan Produk
Tidak ada ulasan




















































































































































