SMC Wide Type Air Chuck MHL2-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.999.900 - Rp11.999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)16
Auto Switch TypeM9BV Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Vertical take-out
Lead Wire (m)(L)3
Port Thread Type(-) M screw
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Long stroke.
- Compatible with large -scale work grants with variations in dimensions.
- Greater knowledge depending on the double piston.
- Built -in dust countermeasure mechanism.

Ulasan Produk

Tidak ada ulasan