Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | DC24 |
|---|---|
| Blanking Number | No blanking |
| Breaking Air Tank Volume (cm³) | 0.8 |
| CE-Compatible Product | CE compliant product |
| Number of Ports | 2 units (2 stations) |
| Type of Lead Wire Extraction | M-shaped plug connector |
| Valve Type | NC specifications |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
0603 Chips compatibleResponse speed: 13msec (at 500mm *)/18.5msec (at 1000mm *)
Without overshoot without a smooth work
No adjustment of the switching timing of vacuum and positive pressure
No aperture circuit of destruction air required
Sound filter: ZFC050 (custom -made) * Distance from unit to work
Ulasan Produk
Tidak ada ulasan




















































































































































