Kondisi Barang:
Authorized Partner
Spesifikasi
| Ejector Exhaust Type | (2) Port exhaust Rc 1/8 |
|---|---|
| Ejector Unit Nozzle Diameter (Φmm) | 1 |
| Fracture Flow Adjustment Needle/Bracket | (-) Without locknut / with bracket A |
| Made-to-order Specifications | Standard |
| Pipe Connection Diameter | (-) M5 x 0.8 |
| PV/V Port Connection Size | M5X0.8 |
| Pressure Switch/Filter Combination | (F) Suction filter only |
| Supply Valve/Release Valve Combination | (-) No valve unit |
| Vacuum Switch Lead Wire Extraction | Grommet type lead wire length 0.6m or none |
| Vacuum Switch Unit/Filter Unit | suction filter only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































