SMC Vacuum Unit ZX1102

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900
Spesifikasi
Ejector Exhaust TypePort exhaust Rc1/8
Ejector Unit Nozzle Diameter (Φmm)1
Fracture Flow Adjustment Needle/BracketA: With lock nut, with bracket A
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Made-to-order SpecificationsStandard
Manual Operation TypeNon-lock push type
PV/V Port Connection SizeM5X0.8
Pilot ValveDC: 1W type (with lamp: 1.05W); AC type
Solenoid Valve Rated Voltage (V)DC24
Supply Valve/Release Valve CombinationSupply valve: Solenoid valve NC (VJ114); Release valve: Solenoid valve NC (VJ114)
Type of Lead Wire ExtractionL-type plug connector without connector
Vacuum Switch Lead Wire ExtractionGrommet type lead wire length 0.6m or none
Vacuum Switch Unit/Filter Unitsuction filter only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Required functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted

Ulasan Produk

Tidak ada ulasan