Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900 - Rp8.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ejector Exhaust Type | (1) With silencer |
|---|---|
| Ejector Unit Nozzle Diameter (Φmm) | 0.7 |
| Made-to-order Specifications | Standard |
| PV/V Port Connection Size | M5X0.8 |
| Pilot Valve | DC: 1W type (with lamp: 1.05W); AC type |
| Pipe Connection Diameter | (-) M5 x 0.8 |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | (K1) Supply valve / breaking valve: Solenoid valve NC (V114) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































