SMC Vacuum Unit ZX100-K3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900 - Rp8.699.900
Spesifikasi
Rated Voltage (V)[Solenoid valve] (5) DC24
Fracture Flow Adjustment Needle/Bracket(-) Without locknut, with bracket A
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Port Pipe Connection Diameter[PV/V] (-) M5×0.8
Supply Valve/Release Valve Combination(K3) Supply valve: Solenoid valve NO (SYJ324); Destruction valve: Solenoid valve NO (SYJ314)
Type of Lead Wire Extraction(L) L-type plug connector type, lead wire 0.3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Required functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted

Ulasan Produk

Tidak ada ulasan