Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900 - Rp7.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Fracture Flow Adjustment Needle/Bracket | A: Without lock nut, with bracket A |
|---|---|
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual Operation Type | Lock type driver operation type |
| Pilot Valve | DC: 1W type (with lamp: 1.05W); AC type |
| PV/V Port Connection Size | M5X0.8 |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | Supply valve: normally closed; release valve: none |
| Type of Lead Wire Extraction | L-type plug connector lead wire length 0.3m |
| Vacuum Switch Lead Wire Extraction | Connector type lead wire length 0.6m |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































