Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900 - Rp7.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Supply Valve/Release Valve Combination | Supply valve: NC; release valve: NC |
| System/Body Type | Manifold compound exhaust |
| Option | A: No option, B: No option, C: No option |
| Vacuum (V) Port | Φ6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump system.Vacuum -saving digital pressure switch with energy -saving function, air cut at the time of vacuum arrival: air consumption reduced by 90%
By improving the efficiency of the ejector: Inspitation flow rate by 50%,: air consumption reduced by 30%(comparison with 1 -stage maker approach)
Small and lighter: volume by 88cm 328%, 81g 59%reduction
Ulasan Produk
Tidak ada ulasan




















































































































































